Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2030-Q-626

  • Zoro # G9351081


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2030-Q-626
Zoro #
G9351081
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Lock Material
Stainless Steel
Power Source
(4) AA Batteries
Battery Life
1 to 2 yr
Electrical/Mechanical
Electrical
Key Override Options
High Security 6 Pin TownSteel L
Max. User Codes
250
Access Method
Keypad
Keypad Material
Zinc
Fire Rating
3 hr
Mounting Style
Mortise
Weather Resistant
Yes
IP Rating
Not Rated
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Function
Programable Function Control
Timed Entry Allowance
8 sec
Grade
1
Hand
Field Reversible
Backset
2 3/4 in
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Handle Type
Rigid Lever Quest
Event Audit Trail
No
Keypad
Digital
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
User Codes - Maximum
90
Proximity Distance - Maximum
3/4 in
Locking/Unlocking Access - Outside
Keyway
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Lever Style
Rigid
Lockset Material
Stainless Steel
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI Grade
1
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Strike Type
Mortise

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.