Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2040-Q-626

  • Zoro # G9350241


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2040-Q-626
Zoro #
G9350241
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Battery Life
1 to 2 yr
Lock Material
Stainless Steel
Handle Type
Clutched Lever Quest
Fire Rating
3 hr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Event Audit Trail
No
Max. Proximity Range
3/4 in
Timed Entry Allowance
8 sec
Hand
Field Reversible
Max. User Codes
250
Access Method
Keypad
IP Rating
Not Rated
Key Override Options
High Security 6 Pin TownSteel L
Keypad Material
Zinc
ADA Compliant
Yes
Mounting Style
Mortise
Function
Programable Function Control
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Power Source
(4) AA Batteries
Backset
2 3/4 in
Grade
1
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
3/4 in
Keypad
Digital
Product Type
Electronic Keyless Lock
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Lever Style
Clutch
Strike Type
Mortise
Hand Orientation
Non-Handed
Proximity Distance - Maximum
3/4 in
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Operation Type
Push Button
User Codes - Maximum
90

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.