Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2050-Q-626

  • Zoro # G9351982


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2050-Q-626
Zoro #
G9351982
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Function
Programable Function Control
Event Audit Trail
No
Backset
2 3/4 in
Weather Resistant
Yes
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. Proximity Range
3/4 in
Max. User Codes
250
Electrical/Mechanical
Electrical
Access Method
Keypad
Grade
1
Key Override Options
Schlage "C" 6 Pin Keyway
Handle Type
Rigid Lever Quest
Fire Rating
3 hr
IP Rating
Not Rated
Timed Entry Allowance
8 sec
Mounting Style
Mortise
Power Source
(4) AA Batteries
Battery Life
1 to 2 yr
ADA Compliant
Yes
Hand
Field Reversible
Keypad Material
Zinc
Keypad
Digital
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Strike Type
Mortise
Operation Type
Push Button
Lever Style
Rigid
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
3/4 in
Lockset Handle Type
Lever
User Codes - Maximum
90
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Lockset Type
Electrical
Lockset Material
Stainless Steel

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.