Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2060-Q-626

  • Zoro # G9351562


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2060-Q-626
Zoro #
G9351562
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Latch Length
1 in Deadbolt
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Timed Entry Allowance
8 sec
Max. User Codes
250
Event Audit Trail
No
IP Rating
Not Rated
Battery Life
1 to 2 yr
Max. Proximity Range
3/4 in
Hand
Field Reversible
Fire Rating
3 hr
Mounting Style
Mortise
Keypad Material
Zinc
ADA Compliant
Yes
Backset
2 3/4 in
Power Source
(4) AA Batteries
Lock Material
Stainless Steel
Weather Resistant
Yes
Access Method
Keypad
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Electrical/Mechanical
Electrical
Function
Programable Function Control
Handle Type
Clutched Lever Quest
Key Override Options
Schlage "C" 6 Pin Keyway
Grade
1
Voltage
1.5
Bolt Throw
3/4 in
Case Material
Stainless Steel
Keypad
Digital
Product Type
Electronic Keyless Lock
ANSI Grade
1
Lever Style
Clutch
Hand Orientation
Non-Handed
Proximity Distance - Maximum
3/4 in
User Codes - Maximum
90
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Strike Type
Mortise
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Lockset Material
Stainless Steel
Lockset Type
Electrical
Operation Type
Push Button
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.