Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2070-Q-626

  • Zoro # G9351142


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2070-Q-626
Zoro #
G9351142
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Height
10 15/32 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Max. Proximity Range
3/4 in
Key Override Options
High Security 6 Pin TownSteel L
Access Method
Keypad
ADA Compliant
Yes
IP Rating
Not Rated
Battery Life
1 to 2 yr
Hand
Field Reversible
Function
Programable Function Control
Grade
1
Weather Resistant
Yes
Keypad Material
Zinc
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Timed Entry Allowance
8 sec
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Mounting Style
Mortise
Lock Material
Stainless Steel
Backset
2 3/4 in
Handle Type
Rigid Lever Quest
Max. User Codes
250
Event Audit Trail
No
Fire Rating
3 hr
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Strike Type
Mortise
UL Fire Rating
UL10C
Proximity Distance - Maximum
3/4 in
Lever Style
Rigid
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Temperature - Minimum
-31 Degrees F
Lockset Material
Stainless Steel
Operation Type
Push Button
Lockset Handle Type
Lever
ANSI Grade
1
User Codes - Maximum
90

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.