Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2080-Q-626

  • Zoro # G9350302


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2080-Q-626
Zoro #
G9350302
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Latch Length
1 in Deadbolt
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Latch Front Size
1-1/4 in x 8 in
Outside Width
3 27/64 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Handle Type
Clutched Lever Quest
Backset
2 3/4 in
Key Override Options
High Security 6 Pin TownSteel L
Weather Resistant
Yes
Grade
1
IP Rating
Not Rated
Battery Life
1 to 2 yr
Function
Programable Function Control
Fire Rating
3 hr
Power Source
(4) AA Batteries
Max. User Codes
250
Timed Entry Allowance
8 sec
Access Method
Keypad
Hand
Field Reversible
Keypad Material
Zinc
Electrical/Mechanical
Electrical
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Mounting Style
Mortise
Event Audit Trail
No
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Voltage
1.5
Case Material
Stainless Steel
Keypad
Digital
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Operation Type
Push Button
Lockset Type
Electrical
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Lever Style
Clutch
Strike Type
Mortise
User Codes - Maximum
90
Lockset Material
Stainless Steel
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.