Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-9010-IC-Q-626

  • Zoro # G9350722


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9010-IC-Q-626
Zoro #
G9350722
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Height
10 1/2 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Access Method
RFID
Weather Resistant
Yes
IP Rating
Not Rated
Fire Rating
3 hr
Handle Type
Rigid Lever Quest
Timed Entry Allowance
8 sec
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. User Codes
250
Battery Life
1 to 2 yr
Grade
1
Backset
2 3/4 in
Lock Material
Stainless Steel
Event Audit Trail
No
Hand
Field Reversible
Electrical/Mechanical
Electrical
ADA Compliant
Yes
Power Source
(4) AA Batteries
Max. Proximity Range
3/4 in
Function
Programable Function Control
Key Override Options
Interchangeable Core
Mounting Style
Mortise
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
UL Fire Rating
UL10C
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever
Lockset Function
Classroom
Proximity Distance - Maximum
3/4 in
User Codes - Maximum
10
Temperature - Minimum
-31 Degrees F
Strike Type
ASA
Lockset Type
Electrical
Lockset Material
Stainless Steel
Lever Style
Rigid
Cylinder Core Type
Conventional Core Cylinder
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.