Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-9010-Q-626

  • Zoro # G9350607


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9010-Q-626
Zoro #
G9350607
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Inside Height
10 1/2 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Grade
1
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Lock Material
Stainless Steel
Handle Type
Rigid Lever Quest
Hand
Field Reversible
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Battery Life
1 to 2 yr
Timed Entry Allowance
8 sec
Backset
2 3/4 in
Event Audit Trail
No
Max. User Codes
250
Mounting Style
Mortise
IP Rating
Not Rated
ADA Compliant
Yes
Max. Proximity Range
3/4 in
Fire Rating
3 hr
Weather Resistant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Access Method
RFID
Function
Programable Function Control
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
Digital
Product Type
Electronic Keyless Lock
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Lockset Type
Electrical
Lockset Handle Type
Lever
UL Fire Rating
UL10C
User Codes - Maximum
10
Cylinder Core Type
Conventional Core Cylinder
Temperature - Minimum
-31 Degrees F
Locking/Unlocking Access - Outside
Keyway
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Classroom
Strike Type
ASA
Lever Style
Rigid
ANSI Grade
1

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.