Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-9020-IC-Q-626

  • Zoro # G9350783


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9020-IC-Q-626
Zoro #
G9350783
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Weather Resistant
Yes
Key Override Options
Interchangeable Core
Battery Life
1 to 2 yr
Power Source
(4) AA Batteries
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Electrical/Mechanical
Electrical
ADA Compliant
Yes
Event Audit Trail
No
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Function
Programable Function Control
Timed Entry Allowance
8 sec
Max. User Codes
250
Backset
2 3/4 in
Access Method
RFID
IP Rating
Not Rated
Hand
Field Reversible
Grade
1
Mounting Style
Mortise
Handle Type
Clutched Lever Quest
Fire Rating
3 hr
Case Material
Stainless Steel
Keypad
Digital
Bolt Throw
3/4 in
Voltage
1.5
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Lockset Material
Stainless Steel
Lockset Type
Electrical
UL Fire Rating
UL10C
User Codes - Maximum
10
Lever Style
Clutch
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Function
Classroom
Strike Type
ASA
Cylinder Core Type
Conventional Core Cylinder
Proximity Distance - Maximum
3/4 in
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
151 Degrees F

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.