Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-9020-Q-626

  • Zoro # G9350661


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9020-Q-626
Zoro #
G9350661
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 27/64 in
Latch Length
3/4 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Handle Type
Clutched Lever Quest
Hand
Field Reversible
Battery Life
1 to 2 yr
Electrical/Mechanical
Electrical
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. User Codes
250
Grade
1
Function
Programable Function Control
Backset
2 3/4 in
Mounting Style
Mortise
Max. Proximity Range
3/4 in
Key Override Options
Schlage "C" 6 Pin Keyway
Weather Resistant
Yes
Timed Entry Allowance
8 sec
Event Audit Trail
No
Lock Material
Stainless Steel
IP Rating
Not Rated
Access Method
RFID
Power Source
(4) AA Batteries
ADA Compliant
Yes
Fire Rating
3 hr
Keypad
Digital
Voltage
1.5
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
UL Fire Rating
UL10C
Lockset Function
Classroom
Lever Style
Clutch
ANSI Grade
1
Strike Type
ASA
Lockset Type
Electrical
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
3/4 in
Cylinder Core Type
Conventional Core Cylinder
Temperature - Maximum
151 Degrees F
Locking/Unlocking Access - Outside
Keyway
User Codes - Maximum
10
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.