
Cylindrical Lock
Mfr # CRX-A-75-630-LH-5
Zoro # G910058266
product price: $735.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
Arch Trim
For Door Thickness
1-3/4 In.
Function
F75 - Passage
Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRX-A-75-630-LH-5
Zoro #
G910058266
UPC #
197163172726
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Grade
Grade 1
Style
Arch Trim
Function
F75 - Passage
Cylinder Type
Conventional Cylinder
Color
Satin Stainless Steel
Includes
Cylindrical Lock
Backset
2-3/4 In.
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Door Handing
LH
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Passage, Non Keyed, 5 In. Backset, Left Hand, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.