Zoro Homepage

Cylindrical Lock

  • Mfr # CRX-A-86-630-LH-SLFIC

  • Zoro # G110058684


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Style
Arch Trim
For Door Thickness
1-3/4 In.
Function
F86 - Storeroom
For Use With
TownSteel Ligature Resistant Cylindrical Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX-A-86-630-LH-SLFIC
Zoro #
G110058684
UPC #
197163172801
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Grade
Grade 1
Style
Arch Trim
Function
F86 - Storeroom
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Backset
2-3/4 In.
Cylinder Type
Schlage FSIC Less Core
Door Handing
LH
Color
Satin Stainless Steel
Includes
Cylindrical Lock

Description

Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Left Hand, Schlage FSIC Prep, Less Core, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.