
Cylindrical Lock
Mfr # TRX-L-110-630
Zoro # G210059024
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Function
F11 - Classroom Intruder
Backset
2-3/4 In.
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX-L-110-630
Zoro #
G210059024
UPC #
197163172863
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In. - 2 In.
Details
Grade
Grade 1
Function
F11 - Classroom Intruder
Backset
2-3/4 In.
Color
Satin Stainless Steel
Cylinder Type
Mortise Cylinder
Includes
Cylindrical Lock
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Classroom Intruder, Keyed, Clutched Levers, 2-3/4 In. Backset, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.