
Cylindrical Lock
Mfr # TRX-L-80-630
Zoro # G310058781
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Backset
2-3/4 In.
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Cylinder Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX-L-80-630
Zoro #
G310058781
UPC #
197163172887
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In. - 2 In.
Details
Grade
Grade 1
Backset
2-3/4 In.
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Cylinder Type
Mortise Cylinder
Color
Satin Stainless Steel
Includes
Cylindrical Lock
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Communicating, Keyed, Clutched Levers, 2-3/4 In. Backset, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.