
Cylindrical Lock
Mfr # TRX-L-86-630-5-IC
Zoro # G410058834
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Function
F86 - Storeroom
Color
Satin Stainless Steel
Cylinder Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX-L-86-630-5-IC
Zoro #
G410058834
UPC #
197163172900
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In. - 2 In.
Details
Grade
Grade 1
Function
F86 - Storeroom
Color
Satin Stainless Steel
Cylinder Type
SFIC Prep Less Core
Includes
Cylindrical Lock
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Backset
2-3/4 In.
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Storeroom, Keyed, Clutched Levers, 5 In. Backset, SFIC Prep, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.