Zoro Homepage

Cylindrical Lock

  • Mfr # TRX-L-87-630-5

  • Zoro # G910058754


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Function
F87 - Asylum
Includes
Cylindrical Lock
Backset
2-3/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-L-87-630-5
Zoro #
G910058754
UPC #
197163172917
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In. - 2 In.

Details

Grade
Grade 1
Function
F87 - Asylum
Includes
Cylindrical Lock
Backset
2-3/4 In.
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Cylinder Type
Mortise Cylinder
Color
Satin Stainless Steel

Description

Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Asylum, Keyed, Clutched Levers, 5 In. Backset, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.