Zoro Homepage

Deadlatch, Grade 1, 2-3/4" Backset

  • Mfr # LA-1-630

  • Zoro # G7594728


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Finish
Satin Chrome
For Door Thickness
1-3/4 in to 2 in
Series
LA
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-1-630
Zoro #
G7594728
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2 in
Throw Length
1/2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Item
Deadlatch
Backset
2 3/4 in
Finish
Satin Chrome
Series
LA
Grade
1
Material
Stainless Steel
Fire Rated
3 hr
For Use With
TownSteel(R) CD, CDC, TRXL, e-Elite, CRXA Locksets
Style
TRXL
Hand Orientation
Non-Handed
Product Type
Deadlatch
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Deadlatch,Grade 1,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.