Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSE-L-G-14-605

  • Zoro # G415867219


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Key Type
Keyed Different
ADA Compliant
Yes
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Standards
ANSI/BHMA A156.13, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-G-14-605
Zoro #
G415867219
UPC #
197163350711
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Color
Yellow
Key Type
Keyed Different
ADA Compliant
Yes
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Standards
ANSI/BHMA A156.13, UL Listed
Cylinder Core Type
Interchangeable Core Cylinder
Keyway Type
Schlage C
Item
Door Lockset
Number of Pins
6
Backset
2 3/4 in
Lockset Function
Storeroom
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Locking/Unlocking Access - Inside
Keyway
Lockset Function ANSI Code
F14
UL Fire Rating
UL10C
Application
Commercial
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
Mortise
Includes Core
Core Included
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

MSE-L-G-14-605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.