Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSE-L-S-04-626

  • Zoro # G615867194


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
Backset
2 3/4 in
Standards
ANSI/BHMA A156.13, UL Listed
Mortise/Cylindrical
Mortise
Lockset Function
Entrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-S-04-626
Zoro #
G615867194
UPC #
197163350735
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Number of Pins
6
Backset
2 3/4 in
Item
Door Lockset
Standards
ANSI/BHMA A156.13, UL Listed
Mortise/Cylindrical
Mortise
Lockset Function
Entrance
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Curved Lip
Key Type
Keyed Different
Lockset Handle Type
Lever
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Keyway Type
Schlage C
Color
Silver
UL Fire Rating
UL10C
Application
Commercial
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Includes Hardware
Hardware Included
ANSI Grade
1
Trim Plate Shape
Rectangular
Lockset Function ANSI Code
F04
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Mortise
Includes Core
Core Included
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

MSE-L-S-04-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.