Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSE-L-S-20-626

  • Zoro # G215867242


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.13, UL Listed
Number of Pins
6
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Keyway Type
Schlage C
Cylinder Core Type
Conventional Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-S-20-626
Zoro #
G215867242
UPC #
197163350759
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Standards
ANSI/BHMA A156.13, UL Listed
Number of Pins
6
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Keyway Type
Schlage C
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Color
Silver
ADA Compliant
Yes
Lockset Handle Type
Lever
Strike Type
Curved Lip
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Lockset Function
Entrance
Key Type
Keyed Different
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Function ANSI Code
F20
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
Mortise
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Hand Orientation
Non-Handed
Visual Indicator Message
No Message

Description

MSE-L-S-20-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.