Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSS-L-S-05-626

  • Zoro # G015867183


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Classroom
Number of Pins
6
Backset
2 3/4 in
Standards
ANSI/BHMA A156.13, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-L-S-05-626
Zoro #
G015867183
UPC #
197163350780
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Description

MSS-L-S-05-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.