Zoro Homepage

Door Lockset, Keyed Different, Keyway

  • Mfr # MSS-L-S-07-626

  • Zoro # G515867140


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Number of Pins
6
Standards
ANSI/BHMA A156.13, UL Listed
Lockset Function
Storeroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-L-S-07-626
Zoro #
G515867140
UPC #
197163350797
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Number of Pins
6
Standards
ANSI/BHMA A156.13, UL Listed
Item
Door Lockset
Lockset Function
Storeroom
Backset
2 3/4 in
Key Type
Keyed Different
Features
Multiple Keying Options, Tamper Proof Cylinder Collar
Strike Type
Curved Lip
ADA Compliant
Yes
Keyway Type
Schlage C
Color
Silver
Mortise/Cylindrical
Mortise
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Fire Rating
3 hr
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Inside
Keyway
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Mortise
Hand Orientation
Non-Handed
Includes Core
Core Included
Visual Indicator Message
No Message

Description

MSS-L-S-07-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.