Zoro Homepage

Door Lockset, Not Keyed, Not Lockable

  • Mfr # MSE-L-S-01-626

  • Zoro # G615867224


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Number of Pins
6
Standards
ANSI/BHMA A156.13, UL Listed
Color
Silver
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-S-01-626
Zoro #
G615867224
UPC #
197163350728
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Number of Pins
6
Standards
ANSI/BHMA A156.13, UL Listed
Color
Silver
Keyway Type
None
ADA Compliant
Yes
Strike Type
Curved Lip
Item
Door Lockset
Lockset Function
Passage
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Features
Armored Front Plate, Multiple Keying Options, Tamper Proof Cylinder Collar
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
UL Fire Rating
UL10C
Lockset Function ANSI Code
F01
Lockset Type
Mechanical
Application
Commercial
Fire Rating
3 hr
Performance Grade
1
Trim Plate Shape
Rectangular
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Lockset Style
Mortise
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant

Description

MSE-L-S-01-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.