Zoro Homepage

Door Lockset, Not Keyed, Push Button

  • Mfr # MSE-L-S-19-626

  • Zoro # G615867200


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13, UL Listed
Color
Silver
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-L-S-19-626
Zoro #
G615867200
UPC #
197163350742
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Description

MSE-L-S-19-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.