Zoro Homepage

Door Lockset, Not Keyed, Push Button

  • Mfr # MSS-L-S-22-626

  • Zoro # G115867106


product price: $344.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Color
Silver
Strike Type
Curved Lip
Lockset Handle Type
Lever
Features
Multiple Keying Options, Tamper Proof Cylinder Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-L-S-22-626
Zoro #
G115867106
UPC #
197163350803
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Description

MSS-L-S-22-626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.