Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrified Mortise Lockset, Lever, MSS Rose, Elec./Mech.

  • Mfr # MSS-241-Q-DC-613

  • Zoro # G9374583


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-241-Q-DC-613
Zoro #
G9374583
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MSS Rose
Keying
Keyed Different
Function
Double Cylinder Functions, RQE
Series
MSS
Location Type
Commercial
Lockset Fire Rating
3 hr
Lockset Finish
Oil Rubbed Bronze
Backset
2 3/4 in
Voltage
24V DC
Standards
ANSI A156.13, BBA, RoHS 2002/95E, UL Listed
Features
Deadbolt
Electrical/Mechanical
Electrical/Mechanical
Mortise/Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
Key Type
Keyed Different
Lockset Handle Type
Lever
Lockset Grade
1
For Use With
Wood, Steel and Fiberglass Doors
Mortise / Cylindrical
Mortise
Ligature Resistant
No
Key Material
Brass
ADA Compliant
Yes
Includes
Mounting Screws
Pins
6
Case Material
Steel
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Commercial
Lockset Style
MSS Rose
Failure Mode
Fail Safe
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Lockset Type
Electrical/Mechanical
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Grade 1,MSS Rose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.