Electrified Mortise Lockset, Lever, MSS Rose, Elec./Mech.
Mfr # MSS-241-Q-RQE-613
Zoro # G9374601
product price:Â $727.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSS-241-Q-RQE-613
Zoro #
G9374601
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Description
Lever Lockset,Grade 1,MSS Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.