Zoro Homepage

Extension Latch, Grade 1, 5" Backset

  • Mfr # LA-15-630

  • Zoro # G7593337


product price: $64.89
/ea

Key Features

Finish
Satin Chrome
Material
Stainless Steel
For Use With
TownSteel(R) CRX-A, CRX-K, TRX-L Ligature Resistant Locksets
Series
LA
For Door Thickness
1-3/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-15-630
Zoro #
G7593337
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Item
Lockset Latch
Finish
Satin Chrome
Material
Stainless Steel
For Use With
TownSteel(R) CRX-A, CRX-K, TRX-L Ligature Resistant Locksets
Series
LA
Grade
1
Fire Rated
3 hr
Backset
5 in
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr

Description

Lockset Latch, Satin Chrome Finish, Grade 1, Backset 5 in, For Door Thickness 1-3/4 in to 2 in, Fire Rated 3 hr, Material Stainless Steel, For Use With TownSteel(R) CRX-A, CRX-K, TRX-L Ligature Resistant Locksets, Series LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.