Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # MRX-S-K-30-630

  • Zoro # G0291728


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-S-K-30-630
Zoro #
G0291728
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Keyway Type
Schlage C
Key Type
Keyed Different
Series
MRXK
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Style
MRXK Rose
Number of Keys
2
Ligature Resistant
Yes
For Use With
Wood, Steel and Fiberglass Doors
Includes
Knob, Mounting Screws
Standards
ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, EU RoHS 2002/95/EC, UL Listed
Lockset Fire Rating
3 hr
Pins
6
Strike Type
ASA
Keying
Keyed Different
Number of Pins
6
Features
For Use On Wood and Metal Doors
Case Material
Steel
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F30
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
MRXK Sectional
Lockset Type
Mechanical

Description

Knob Lockset,Mechanical,Mortise,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.