Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-02-630-RH

  • Zoro # G2105761


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-02-630-RH
Zoro #
G2105761
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Handle Material
Stainless steel
Series
MRX-A
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
Yes
Number of Pins
6
Item
Door Lockset
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Number of Keys
0
For Use With
Commercial Doors
ADA Compliant
Yes
Includes
Arch Trim, Mounting Screws
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Mortise/Cylindrical
Mortise
Strike Type
ASA
Lockset Performance Strength
Light Duty
Lockset Fire Rating
3 hr
Fire Rated
Standards ANSI/BHMA A156.13-2005 UL 10C
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
3
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Lockset Style
Curved
Lockset Function ANSI Code
F02
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Ligature-Resistant
Application
Commercial
UL Fire Rating
UL10C
ANSI Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.