Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-04-630-LH

  • Zoro # G2105868


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance, Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-04-630-LH
Zoro #
G2105868
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance, Office
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Mortise/Cylindrical
Mortise
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Backset
2 3/4 in
ADA Compliant
Yes
Series
MRX-A
Handle Material
Stainless steel
Key Material
Steel
Lockset Performance Strength
Light Duty
Lockset Fire Rating
3 hr
Number of Keys
2
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Location Type
Behavioral Health, Detention Facility
Includes
Arch Trim, Mounting Screws
Item
Door Lockset
Strike Type
ASA
Ligature Resistant
Yes
Cylinder Core Type
Conventional Core Cylinder
For Use With
Commercial Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6
Fire Rated
Standards ANSI/BHMA A156.13-2005 UL 10C
Visual Indicator Message
No Message
Hand
Left
Performance Grade
3
Lockset Function ANSI Code
F04
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
ANSI Grade
1
Hand Orientation
Left-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Curved
Application
Commercial
UL Fire Rating
UL10C
Includes Hardware
Hardware Included

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.