Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-07-630-LH

  • Zoro # G2105813


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-07-630-LH
Zoro #
G2105813
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Keys
2
Ligature Resistant
Yes
Cylinder Core Type
Conventional Core Cylinder
Series
MRX-A
Number of Pins
6
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Item
Door Lockset
Includes
Arch Trim, Mounting Screws
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Handle Material
Stainless steel
ADA Compliant
Yes
Location Type
Behavioral Health, Detention Facility
Strike Type
ASA
For Use With
Commercial Doors
Key Material
Steel
Lockset Performance Strength
Light Duty
Fire Rated
Standards ANSI/BHMA A156.13-2005 UL 10C
Visual Indicator Message
No Message
Hand
Left
Ligature-Resistant
Ligature-Resistant
Lockset Style
Curved
ANSI Grade
1
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Application
Commercial
Knob/Handle Material
Stainless Steel
Performance Grade
3
ANSI/BHMA Finish
Satin Stainless Steel

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.