Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-20-630-LH

  • Zoro # G2105892


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Apartment, Dormitory, Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-20-630-LH
Zoro #
G2105892
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Apartment, Dormitory, Entrance
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Strike Type
ASA
Handle Material
Stainless steel
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Key Material
Steel
Location Type
Behavioral Health, Detention Facility
Number of Pins
6
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
Yes
For Use With
Commercial Doors
Item
Door Lockset
Backset
2 3/4 in
Includes
Arch Trim, Mounting Screws
Series
MRX-A
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Light Duty
Number of Keys
2
Fire Rated
Standards ANSI/BHMA A156.13-2005 UL 10C
Visual Indicator Message
No Message
Hand
Left
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
Lockset Style
Curved
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Lockset Function ANSI Code
F20
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
Performance Grade
3
UL Fire Rating
UL10C

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.