Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-22-630-LH

  • Zoro # G2105901


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-22-630-LH
Zoro #
G2105901
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
For Use With
Commercial Doors
Series
MRX-A
Number of Keys
0
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Number of Pins
6
Backset
2 3/4 in
Strike Type
ASA
Includes
Arch Trim, Mounting Screws
Location Type
Behavioral Health, Detention Facility
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Handle Material
Stainless steel
Ligature Resistant
Yes
ADA Compliant
Yes
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Performance Grade
3
Ligature-Resistant
Ligature-Resistant
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F22
UL Fire Rating
UL10C
Application
Commercial
Hand Orientation
Left-Handed
Lockset Style
Curved
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.