Zoro Homepage

Lever Lockset, Arch Handle, Mortise

  • Mfr # MRX-A-26-630-RH

  • Zoro # G2106078


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-26-630-RH
Zoro #
G2106078
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Key Material
Steel
Backset
2 3/4 in
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Lockset Performance Strength
Light Duty
Strike Type
ASA
Includes
Arch Trim, Mounting Screws
Item
Door Lockset
For Use With
Commercial Doors
Cylinder Core Type
Conventional Core Cylinder
Series
MRX-A
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Number of Pins
6
Mortise/Cylindrical
Mortise
Location Type
Behavioral Health, Detention Facility
ADA Compliant
Yes
Handle Material
Stainless steel
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
Yes
Fire Rated
Standards ANSI/BHMA A156.13-2005 UL 10C
Visual Indicator Message
No Message
Hand
Right
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F26
Lockset Style
Curved
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Application
Commercial
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
Performance Grade
3
Lockset Type
Mechanical
Hand Orientation
Right-Handed

Description

Lever Lockset,Arch Handle,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.