Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # MRX-E-L-RF-630

  • Zoro # G0291840


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-E-L-RF-630
Zoro #
G0291840
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
MRXL Escutcheon
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
For Use With
Wood, Steel and Fiberglass Doors
Key Material
Brass
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Item
Door Lockset
Strike Type
ASA
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Series
MRXL
Lockset Fire Rating
3 hr
Includes
Lever, Mounting Screws
Number of Keys
2
Grade
1
Number of Pins
6
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Satin Stainless
Visual Indicator Message
No Message
Handle Type
Lever
Case Material
Steel
Pins
6
Function
Female Patient Privacy w/Classroom Function
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Knob/Handle Material
Stainless Steel
UL Fire Rating
UL10C
Lockset Style
MRXL Escutcheon
Lockset Type
Mechanical
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.