Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # MRX-S-L-05-630

  • Zoro # G4805656


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-S-L-05-630
Zoro #
G4805656
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
MRXL Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Type
ASA
Ligature Resistant
Yes
Number of Keys
2
Backset
2 3/4 in
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Key Material
Brass
Location Type
School
Includes
Lever, Mounting Screws
Standards
ANSI/BHMA A156.12, ANSI/BHMA Grade 1, BAA, UL Listed
Series
MRXL
For Use With
Wood, Steel and Fiberglass Doors
Finish
Satin Stainless
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Fire Rated
3 hr.
Keying
Keyed Different
Number of Pins
6
Grade
1
Type
Mortise
Visual Indicator Message
No Message
Material
Brass, Steel, Zinc
Function
Classroom
Case Material
Steel
Pins
6
Handle Type
Lever
Cylinder
Standard or IC Core
Includes Hardware
Hardware Included
Fire Rating
3 hr
ANSI Grade
1
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F05
Lockset Style
MRXL Sectional
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.