Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # MRX-S-L-RF-630

  • Zoro # G0291980


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom, Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-S-L-RF-630
Zoro #
G0291980
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom, Privacy
Lockset Grade
1
Style
MRXL Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
For Use With
Wood, Steel and Fiberglass Doors
Strike Type
ASA
Standards
ANSI/BHMA A156.12, ANSI/BHMA Grade 1, BAA, UL Listed
Ligature Resistant
Yes
Key Material
Brass
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Series
MRXL
Mortise/Cylindrical
Mortise
Includes
Lever, Mounting Screws
Lockset Fire Rating
3 hr
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Backset
2 3/4 in
Item
Door Lockset
ADA Compliant
Yes
Number of Pins
6
Finish
Satin Stainless
Keying
Keyed Different
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Function
Female Patient Privacy w/Classroom Function
Handle Type
Lever
Case Material
Steel
Pins
6
ANSI Grade
1
Application
Commercial
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Stainless Steel
Lockset Style
MRXL Sectional
UL Fire Rating
UL10C

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.