Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # TRX-L-84-630

  • Zoro # G4806557


product price: $583.72
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-L-84-630
Zoro #
G4806557
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
TRXL
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Series
TRXL
Number of Keys
2
Cylinder Core Type
Interchangeable Core Cylinder
Key Material
Brass
Strike Type
ASA
Backset
2 3/4 in
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, UL Listed
ADA Compliant
Yes
For Use With
Wood, Steel and Fiberglass Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Handle Material
Stainless steel
Lockset Performance Strength
Heavy Duty
Includes
Mounting Screws
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Pins
6
Ligature Resistant
Yes
Mortise/Cylindrical
Cylindrical
Keying
Keyed Different
Finish
Satin Stainless
Grade
1
Fire Rated
3 hr.
Type
Cylindrical
Visual Indicator Message
No Message
Material
Brass, Steel, Zinc
Pins
6
Function
Classroom
Cylinder
Standard
Strike
ASA
Hand Orientation
Non-Handed
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F84
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Application
Commercial
Ligature-Resistant
Ligature-Resistant
Lockset Style
TRXL Cylindrical Lock
Fire Rating
3 hr
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.