Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grade 1

  • Mfr # TRX-L-72-630

  • Zoro # G0291676


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Satin Stainless
Series
TRXL
Fire Rated
3 hr.
Lockset Handle Type
Arch Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-L-72-630
Zoro #
G0291676
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Grade
1
Finish
Satin Stainless
Series
TRXL
Fire Rated
3 hr.
Lockset Handle Type
Arch Lever
Lockset Grade
1
Number of Keys
0
Handle Material
Stainless steel
ADA Compliant
Yes
Keyway Type
None
Standards
ANSI A156.13, BAA, OMH, UL Listed
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Includes
Mounting Screws
For Use With
Wood, Steel and Fiberglass Doors
Electrical/Mechanical
Mechanical
Style
TRXL
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Ligature Resistant
Yes
Features
Impedes Ligature Points
Lockset Function
Dummy
Lockset Finish
Satin Stainless Steel
Keying
Not Keyed
Visual Indicator Message
No Message
Function
Dummy
Lockset Function ANSI Code
F72
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Style
TRXL
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Dummy,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.