Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # CDC-109-S-626

  • Zoro # G1581268


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-109-S-626
Zoro #
G1581268
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 5/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
CDC/CD Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Type
ASA
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Includes
Mounting Hardware
For Use With
Commercial Doors
Features
Removable Thru-Bolt and Adjustable Mounting Plate
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Item
Door Lockset
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Series
CDC/CD
Standards
Act Compliant, ANSI/BHMA A156.13
Strike Dim.
1-1/4 in x 4-7/8 in x 1-5/16 in
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Number of Keys
2
Ligature Resistant
No
Number of Pins
6
Key Material
Brass
Lockset Performance Strength
Heavy Duty
Finish
Satin Chrome
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Fire Rating
3 hr
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Performance Grade
1
Application
Commercial, Institutional, Industrial, Multiple Family Residential
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Function ANSI Code
F109
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
CD/CDC Cylindrical Lock
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.