Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # CECI-109-630

  • Zoro # G1581161


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CECI-109-630
Zoro #
G1581161
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Features
Clutch Lever, Rose Trim
Series
CE
Number of Pins
0
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI A156.2, BAA, CSFH, RoHS Compliant, UL Listed
Item
Door Lockset
Lockset Fire Rating
3 hr
For Use With
Commercial Doors
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
Ligature Resistant
No
Includes
Mounting Hardware
Mortise/Cylindrical
Cylindrical
Strike Type
ASA
Number of Keys
2
Backset
2 3/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Handle Material
Stainless Steel, Wrought
Fire Rated
3 hr.
Finish
Satin Stainless Steel
Grade
1
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
CE Cylindrical
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Performance Grade
1
Includes Core
Core Not Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.