Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # CEI-109-S-626

  • Zoro # G1581021


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEI-109-S-626
Zoro #
G1581021
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Ligature Resistant
No
Backset
2 3/4 in
Includes
Mounting Hardware
Series
CE
Features
Rose Trim, Non-Clutched Lever
Number of Pins
0
Strike Type
ASA
Lockset Performance Strength
Extra Heavy Duty
For Use With
Commercial Doors
Item
Door Lockset
Handle Material
Stainless Steel, Wrought
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Key Material
Brass
Number of Keys
2
Standards
ANSI A156.2, BAA, CSFH, RoHS Compliant, UL Listed
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Grade
1
Fire Rated
3 hr.
Finish
Satin Chrome
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
Sentinel
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F109
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.