Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # MRX-S-L-04-630

  • Zoro # G4805561


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-S-L-04-630
Zoro #
G4805561
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
MRXL Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Item
Door Lockset
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
For Use With
Wood, Steel and Fiberglass Doors
Standards
ANSI/BHMA A156.12, ANSI/BHMA Grade 1, BAA, UL Listed
Location Type
Commercial
Includes
Lever, Mounting Screws
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Ligature Resistant
Yes
Key Material
Brass
Series
MRXL
Strike Type
ASA
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Finish
Satin Stainless
Fire Rated
3 hr.
Grade
1
Number of Pins
6
Keying
Keyed Different
Type
Mortise
Visual Indicator Message
No Message
Material
Brass, Steel, Zinc
Handle Type
Lever
Case Material
Steel
Pins
6
Function
Entry/Office
Cylinder
Standard or IC Core
Lockset Style
MRXL Sectional
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
UL Fire Rating
UL10C
Fire Rating
3 hr
Includes Hardware
Hardware Included
Application
Commercial
Locking/Unlocking Access - Inside
Push Button
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Function ANSI Code
F04
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.