Zoro Homepage

Lever Lockset, Mechanical, Institution

  • Mfr # MRX-S-L-30-630

  • Zoro # G0292008


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-S-L-30-630
Zoro #
G0292008
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
MRXL Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Type
ASA
Strike Dim.
1-1/4 in x 4-7/8 in
Series
MRXL
Includes
Lever, Mounting Screws
Standards
ANSI/BHMA A156.12, ANSI/BHMA Grade 1, BAA, UL Listed
Key Material
Brass
Ligature Resistant
Yes
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Item
Door Lockset
For Use With
Wood, Steel and Fiberglass Doors
ADA Compliant
Yes
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Number of Keys
2
Lockset Fire Rating
3 hr
Finish
Satin Stainless
Number of Pins
6
Keying
Keyed Different
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Pins
6
Handle Type
Lever
Function
Institutional
Case Material
Steel
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Lockset Function ANSI Code
F30
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
Lockset Type
Mechanical
Lockset Style
MRXL Sectional
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
ANSI Grade
1

Description

Lever Lockset,Mechanical,Institution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.