Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # CE-75-S-626

  • Zoro # G1581128


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Commercial Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-75-S-626
Zoro #
G1581128
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Commercial Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
Schlage C
Location Type
Commercial, Healthcare, Industrial, Multi-Family,
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
CE
Style
CE Cylindrical
Finish
Satin Chrome
Item
Door Lockset
Number of Keys
2
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Standards
Act Compliant, ANSI/BHMA A156.13
Strike Type
ASA
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Handle Material
Stainless Steel, Wrought
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Lockset Performance Strength
Extra Heavy Duty
Features
Internal Spring
Fire Rated
3 hr.
Keying
Unkeyed
Grade
1
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Cylindrical
Hand Orientation
Non-Handed
Performance Grade
1
UL Fire Rating
UL10C
ANSI Grade
1
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75

Description

Lever Lockset,Mechanical,Passage,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.