Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # CDC-86-S-613

  • Zoro # G1581301


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-86-S-613
Zoro #
G1581301
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1 5/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
CDC/CD Cylindrical
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage SC4
Key Type
Keyed Different
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Standards
ANSI A156.2, BAA, CSFH, UL Listed
Mortise/Cylindrical
Cylindrical
Features
Clutch Lever, Conical Rose Trim
Backset
2 3/4 in
Key Material
Brass
Strike Dim.
1-1/4 in x 4-7/8 in x 1-5/16 in
Lockset Fire Rating
3 hr
Number of Pins
6
Handle Material
Zinc
Includes
Mounting Hardware
For Use With
Commercial Doors
Series
CDC/CD
ADA Compliant
Yes
Strike Type
ASA
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
ANSI Grade
1
Lockset Style
Sentinel
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.