Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # CDC-86-S-626

  • Zoro # G1581310


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-86-S-626
Zoro #
G1581310
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1 5/16 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
CDC/CD Cylindrical
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Pins
6
ADA Compliant
Yes
Backset
2 3/4 in
Includes
Mounting Hardware
Lockset Performance Strength
Heavy Duty
Strike Type
ASA
Mortise/Cylindrical
Cylindrical
Series
CDC/CD
Standards
Act Compliant, ANSI/BHMA A156.13
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Zinc
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Item
Door Lockset
Features
Removable Thru-Bolt and Adjustable Mounting Plate
Strike Dim.
1-1/4 in x 4-7/8 in x 1-5/16 in
Ligature Resistant
No
Lockset Fire Rating
3 hr
For Use With
Commercial Doors
Number of Keys
2
Key Material
Brass
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Different
Grade
1
Visual Indicator Message
No Message
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Application
Commercial, Institutional, Industrial, Multiple Family Residential
ANSI Grade
1
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Lockset Style
CD/CDC Cylindrical Lock
Performance Grade
1
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Zinc

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.