Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # CECI-86-S-630

  • Zoro # G1581146


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CECI-86-S-630
Zoro #
G1581146
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
CE Cylindrical
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Not Keyed
Lockset Performance Strength
Extra Heavy Duty
Features
Clutch Lever, Rose Trim
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
0
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel, Wrought
Series
CE
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
ASA
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Item
Door Lockset
For Use With
Commercial Doors
Standards
ANSI A156.2, BAA, CSFH, RoHS Compliant, UL Listed
Includes
Mounting Hardware
ADA Compliant
Yes
Number of Keys
0
Backset
2 3/4 in
Ligature Resistant
No
Finish
Satin Stainless Steel
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
ANSI Grade
1
Lockset Style
Sentinel
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Lockset Function ANSI Code
F86
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.