Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # MSS-122-S-613

  • Zoro # G1580881


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-122-S-613
Zoro #
G1580881
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Secure
Series
MS
Features
3 Position Monitoring, Single Cylinder Functions
Key Material
Brass
Lockset Finish
Oil Rubbed Bronze
For Use With
Commercial Doors
Key Type
Keyed Different
Standards
ANSI A156.13, BAA, RoHS Compliant, UL Listed
Lockset Function
Storeroom
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Handle Type
Lever
ADA Compliant
Yes
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Location Type
Commercial, Healthcare, Industrial, Residential
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Voltage
12V DC
Lockset Grade
1
Includes
Hardware
Electrical/Mechanical
Electrical/Mechanical
Pins
6
Case Material
Steel
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Keyway
Lockset Style
MS Sentinel
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Secure
Includes Hardware
Hardware Included
Fire Rating
3 hr
Application
Commercial, Institutional, Industrial, Residential

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.